Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Anti Static Air Foam Roll, 72"W x 550'L x 1/8" Thick, Pink, 1 Roll

INCLUDES ONLY ONE ROLL

Global Industrial™ Anti Static Air Foam Roll, 72"W x 550'L x 1/8" Thick, Pink, 1 Roll

Item #: WBB546084

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $639.00

$106.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Global Industrial™ UPSable Perforated Foam Roll, 24"W x 900'L x 1/16" Thick, White, 1 Roll

Global Industrial™ UPSable Perforated Foam Roll, 24"W x 900'L x 1/16" Thick, White, 1 Roll

Global Industrial™ Polywoven Dunnage Air Bags, 2 Ply, 36"W x 48"L - Pkg Qty 30

Global Industrial™ Polywoven Dunnage Air Bags, 2 Ply, 36"W x 48"L - Pkg Qty 30

Free Shipping

Global Industrial™ UPSable Perforated Foam Roll, 24"W x 350'L x 1/8" Thick, White, 1 Roll

Global Industrial™ UPSable Perforated Foam Roll, 24"W x 350'L x 1/8" Thick, White, 1 Roll

Anti Static Convoluted Foam Set, 12"W x 12"L x 2" Thick, Pink - Pkg Qty 24

Anti Static Convoluted Foam Set, 12"W x 12"L x 2" Thick, Pink - Pkg Qty 24

Free Shipping

Perforated Air Foam Rolls, 24"W x 550'L x 1/8" Thick, White, 3 Rolls

Perforated Air Foam Rolls, 24"W x 550'L x 1/8" Thick, White, 3 Rolls

Perforated Air Foam Rolls, 48"W x 550'L x 1/8" Thick, White, 1 Roll

Perforated Air Foam Rolls, 48"W x 550'L x 1/8" Thick, White, 1 Roll

Air Foam Anti Static Dispenser Pack, 12"W x 175'L x 1/8" Thick, Pink

Air Foam Anti Static Dispenser Pack, 12"W x 175'L x 1/8" Thick, Pink

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Perforated Air Foam Rolls, 72"W x 250'L x 1/4" Thick, White, 1 Roll

Perforated Air Foam Rolls, 72"W x 250'L x 1/4" Thick, White, 1 Roll

Global Industrial™ Non Perforated Anti Static Bubble Roll, 12"W x 250'L x 1/2"Thick, Pink, 4/Pk

Global Industrial™ Non Perforated Anti Static Bubble Roll, 12"W x 250'L x 1/2"Thick, Pink, 4/Pk

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Sealed Air Bubble Wrap® Cushioning Material, 12"W x 175 x 3/16" Thick, Clear, 1 Roll

Sealed Air Bubble Wrap® Cushioning Material, 12"W x 175 x 3/16" Thick, Clear, 1 Roll

Atmet ProAir Dunnage Airbag Inflator W/ EZ Click & Quick Connector Tip

Atmet ProAir Dunnage Airbag Inflator W/ EZ Click & Quick Connector Tip

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

These non-abrasive, lightweight air foam rolls are filled with thousands of cushioning air cells to protect your product.

Features:
  • Pink antistatic foam protects sensitive electronic components from static discharge
  • Shock absorbing foam protects delicate items
  • Provides light cushioning and surface protection
  • Moisture-resistant


Weights & Dimensions

  • Width 72 in
  • Length 550 ft
  • Thickness 1/8 in

Product Details

  • Type Anti-Static Air Foam Rolls
  • Bundle 1
  • Brand Global Industrial
  • Package Quantity 1
  • Recyclable No
  • Material Polyethylene
  • Manufacturers Part Number B546084
  • Color Family Pink
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Anti Static Air Foam Roll, 72"W x 550'L x 1/8" Thick, Pink, 1 Roll

Global Industrial™ Anti Static Air Foam Roll, 72"W x 550'L x 1/8" Thick, Pink, 1 Roll

Item #: WBB546084

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Anti Static Air Foam Roll, 72"W x 550'L x 1/8" Thick, Pink, 1 Roll
    Global Industrial™ Anti Static Air Foam Roll, 72"W x 550'L x 1/8" Thick, Pink, 1 Roll
    Global Industrial™ Anti Static Air Foam Roll, 72"W x 550'L x 1/8" Thick, Pink, 1 Roll
    Global Industrial™ Anti Static Air Foam Roll, 72"W x 550'L x 1/8" Thick, Pink, 1 Roll
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant