Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




At-A-Glance

Model # :WBB1250142

MPN #: SW705X50

AT-A-GLANCE® Flip-A-Week Desk Calendar Refill, 7 x 6, White Sheets, 12-Month (Jan to Dec): 2026

Product Description
Top tier displays monthly reference calendars and bottom tier displays full week. Expired week flips up and out of the way for storage. Federal holidays highlighted in red. Large numbers for easy reading.

Features:
  • Size: 5-5/8" x 7"
  • Page Color/Theme: White
  • Appointment Ruling: None


Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$21.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width5-5/8 in
Height7 in
Size5-5/8 x 7

Product Details

TypeDesk Calendar Refill
ColorWhite
For Use WithFlip-A-Week Base
Calendar Term12 Month
Month TermJan.-Dec.
Page Format1 Week
Calendar TypeDates Only
DescriptionRecycled Flip-A-Week Desk Calendar Refill
Date FormatWeekly
Package Quantity1
Manufacturers Part NumberSW705X50
ShapeSquare
BrandAt-A-Glance