- CELLTREAT® Freeze Cryogenic Vials are designed for storing biological material at temperatures as low as -196°C, in the gas phase of liquid nitrogen
- Available in round bottom or self-standing options
- CELLTREAT® product descriptions are based on the highest graduation mark on the vial. Other brands may name vials based on actual liquid capacity
- Self-standing re-sealable bags offer a unique storage solution
- Internal thread cap prevents contamination and uses O-ring silicone seal to ensure positive seal at any temperature
- Caps have textured ridges to provide gripping when wearing gloves
- Contrasting black graduations are large and easy to view
- Large white marking area for writing also provides backdrop to enhance black graduations
- Self-standing base interlocks with Easy Grip Workstation Rack for easy one-handed opening
CELLTREAT® 1.8ml CF Cryogenic Vial, Internal Thread, Self-Standing, Sterile, 100/Case
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$57.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 48x13mm |
Product Details
| Type | Cryogenic Vials |
| Graduated | Yes |
| Autoclavable | Yes |
| Color | Natural |
| Cap Material | PP |
| Style | Self-Standing |
| Non Pyrogenic | Yes |
| Packaging | Resealable Bag |
| Capacity | 2.0mL oz |
| Closure Type | Screw |
| Sterile | Yes |
| Graduation | 1/10ml |
| Material | Polypropylene |
| RNase/DNase Free | Yes |
| Description | Internal Thread Cryogenic Vial |
| Package Quantity | 100 |
| Manufacturers Part Number | 229915 |
| Cap Color Family | Green |
| Brand | CELLTREAT Scientific Products |