Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136043

MPN #: 2171P

Ingersoll Rand® Air Impact Wrench, 1" Drive Size, 1250 ft-lbs Max Torque

Product Description
The metal housing and steel hammer case of the 2171 Series Impact Wrench makes this one of the toughest tools on the market. You'll also benefit from the twin hammer impact mechanism, which provides a more even impact with every blow and makes it less sensitive to changes in air pressure.

Features:
  • Durability: This heavy-duty impact wrench is tough enough to handle harsh environments and repeated drops.
  • Versatility: The 2171 Series is an ideal impact wrench for use in multiple markets, from vehicle repair and heavy machinery to general industrial and facility maintenance.
  • Increased Safety: The square pin drive of the 2171 Series provides the strongest connection to the socket to increase safety, especially when doing overhead work.


PRICE
$1,529.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/2
Height9-1/2 in
Weight12.3 lbs
Air Inlet3/8 in
Max Torque1250 lb-in
Drive Size1 in

Product Details

CFM46 CFM
ColorBlack
StylePistol Grip
MaterialHammer Case: Steel, Housing: Aluminum
AnvilStandard
DescriptionAir Impact Wrench
Package Quantity1
Manufacturers Part Number2171P
BPM1025
Average CFM55
Noise Output95.3 / 106.3 dBA
Free Speed6000 rpm
BrandIngersoll Rand

Warranty

Warranty1 yr