Ingersoll Rand DXS2 Air Impact Wrench, Friction Ring Retainer, 1/2" Drive, 1500 ft-lb Max Torque
Write a Review
|
Questions & Answers (0)
Product Description
Ingersoll Rand® has delivered the gold standard in pneumatic tools for almost 100 years - and the performance, durability, and power of the 2236 1/2" pneumatic impact is no different. Our patented Drive Xchange System lets you swap out anvils without torque-zapping adapters and extenders. Plus, a powerful motor, durable build, and quiet, efficient operation make the 2236 model the perfect choice for serious technicians.
Powerful Versatility: Say goodbye to that drawer full of adapters for good. The Ingersoll Rand® 2236 Pneumatic 1/2 inch impact wrench has an interchangeable anvil system that lets you tailor your tool to whatever job is at hand - without losing a single ft-lb of power.
Innovation: Ingersoll Rand's® patented Drive Xchange System helps you get more versatility, torque, and control out of your impact wrench.
Torque: The 2236 series operates with 1,500 ft-lbs of breakaway torque.
Patented Drive Xchange System: Helps you get more versatility, torque, and control out of your impact wrench. With 3/8", 1/2", and 3/4" drive options and 5 different anvil lengths ranging from 2 to 10 inches, you can do more work with less equipment.
Quiet: 4 decibels quieter running from a patented motor design.
Patented Direct Greasing System: Greasing your tool has never been easier. Directly grease the tool's hammer for more efficient operation and increased run time.
Reliable Performance: Stay working, and at peak power by quickly replacing worn or broken anvils.
Ergonomic: Smaller, lighter and better balanced design under 4.5 lbs. and 7-3/8" overall length.
Powerful Versatility: Say goodbye to that drawer full of adapters for good. The Ingersoll Rand® 2236 Pneumatic 1/2 inch impact wrench has an interchangeable anvil system that lets you tailor your tool to whatever job is at hand - without losing a single ft-lb of power.
Innovation: Ingersoll Rand's® patented Drive Xchange System helps you get more versatility, torque, and control out of your impact wrench.
Torque: The 2236 series operates with 1,500 ft-lbs of breakaway torque.
Patented Drive Xchange System: Helps you get more versatility, torque, and control out of your impact wrench. With 3/8", 1/2", and 3/4" drive options and 5 different anvil lengths ranging from 2 to 10 inches, you can do more work with less equipment.
Quiet: 4 decibels quieter running from a patented motor design.
Patented Direct Greasing System: Greasing your tool has never been easier. Directly grease the tool's hammer for more efficient operation and increased run time.
Reliable Performance: Stay working, and at peak power by quickly replacing worn or broken anvils.
Ergonomic: Smaller, lighter and better balanced design under 4.5 lbs. and 7-3/8" overall length.
PRICE
$439.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/8 |
| Height | 7-5/16 in |
| Weight | 4 lbs |
| Air Inlet | 1/4 in |
| Max Torque | 1500 lb-in |
| Drive Size | 1/2 in |
| Working Torque | 1500 lb-ft |
Product Details
| CFM | 36 CFM |
| Color | Gray |
| Style | Pistol Grip |
| Reversible | Yes |
| Material | Composite |
| Anvil | Standard |
| Description | Air Impact Wrench |
| Package Quantity | 1 |
| Manufacturers Part Number | 2236QTIMAX |
| BPM | 1350 |
| Brand | Ingersoll Rand |
Warranty
| Warranty | 2 yr |