1" Condensate Pipe Connectors
Write a Review
|
Questions & Answers (0)
Product Description
Coupling used to connect 1" Cast Iron, Plastic, Steel, Copper or Lead pipe to 1" Cast Iron, Plastic, Steel, Copper or Lead pipe.
PRICE
$8.40
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-23/32 in |
| Width | 1-23/32 in |
| Size | 1 |
| Diameter | 1-23/32 in |
Product Details
| Material | Rubber |
| Package Quantity | 20 |
| Color | Black |
| Connection Style | Clamp |
| Manufacturers Part Number | 1056-100 |
| Fitting Type | Pipe Connectors |
| Brand | Fernco |