2" X 3/4" Or 1" Drain & Trap Connector
Write a Review
|
Questions & Answers (0)
Product Description
Drain and Trap Connector 3/4" or 1" Drain x 2" Drain Pipe.
PRICE
$18.25
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-39/64 in |
| Width | 2-39/64 in |
| Depth | 2-39/64 in |
| Height | 2-5/16 in |
| Size | 2 X 3/4 or 1 |
| Diameter | 2-39/64 in |
Product Details
| Material | Rubber |
| Color | Gray |
| Connection Style | Clamp |
| Manufacturers Part Number | DTC-210 |
| Fitting Type | Drain & Trap Connector |
| Brand | Fernco |