1" x 1" x 0.0125" Black, Plastic Color Coded Slotted Shim (Pack of 20) - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
Made from a high quality, color coded, plastic material, that has minimal compression during use. Size AA - 1" x 1". Slot Size - 5/16". Tab makes shim placement easier and safer, while eliminating the need to place hands under the machinery during installation or removal of shim. Each thickness is easily identified by its own color. Precision Brand® Plastic Slotted Shim is used for mounting and leveling smaller, fractional horsepower motors, various gages and instruments, and light-duty plant machinery. A more economical option when stainless steel slotted shim properties are not needed. Plastic Slotted Shim is not recommended and should not be used for larger, heavier motors.
PRICE
$26.95
10
10
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 1 in |
| Weight | 0 |
| Slot Size | 5/16" |
| Thickness | 0.0125 in |
| Size | AA |
Product Details
| Country of Origin | Made in USA |
| Material | Vinyl |
| Package Quantity | 20 |
| Color | Black |
| Manufacturers Part Number | 42109 |
| Brand | Precision Brand |