Juno® SlimBasics JSBT 6" Round Tapered Surface Mount, 15.3W, 3000 to 5000K, PIR, White
Write a Review
|
Questions & Answers (0)
Product Description
Suitable for closets, bathrooms, soffits, and outdoor covered ceiling applications. Ideal for residential single and multi-family, as well as light commercial and hospitality spaces. Installs directly into industry standard junction boxes.
PRICE
$28.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-3/8 in |
| Width | 8-3/8 in |
| Height | 1-3/16 in |
Product Details
| Type | LED Surface Mount Disk Light |
| Color Temperature | 3000, 4000, 5000 K |
| Color | White |
| Series | JSBT |
| Style | Surface |
| Wattage | 15.3 W |
| Voltage | 120 V |
| Package Quantity | 1 |
| Manufacturers Part Number | JSBT 6IN SWW2 90CRI PIR MW M6 |
| Bulb Type | LED |
| Lumens | 1050 |
| Brand | Juno Lighting |