Fraser Hill Farm Artificial Christmas Tree - 12 Ft. Foxtail Pine EZ Connect - Clear Smart Lights
Write a Review
|
Questions & Answers (0)
Product Description
The 12-ft. Foxtail Pine is an Artificial Christmas Tree from Fraser Hill Farm featuring lifelike foliage painted multiple hues of green so no two are exactly alike. Fraser Hill Farm produces the most realistic trees in the market, offering all the long-term benefits that come with owning an artificial tree. Imagine never having to shop, chop and pay for another natural tree again. The Foxtail Pine's all-metal hinged branch construction simply unfolds out of storage, ready to bring seasonal enchantment to your space. The EZ Connect design makes assembly a breeze by auto locking each tier securely into place. This model is pre-strung with smart lighting, a system of lights that will remain lit even if one bulb burns out. The tree needles are constructed out of non-allergenic and flame-retardant materials. Designed to last, this Foxtail Pine tree is sure to provide more convenience and ease to your holiday season, year after year.
PRICE
$2,149.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 99 in |
| Depth | 99 in |
| Height | 144 in |
Product Details
| Type | Christmas Tree |
| Color | Green |
| Tree Style | Pine |
| Mounting Location | Floor |
| Material | PVC/Metal |
| Description | 12 Ft. Christmas Tree |
| Package Quantity | 1 |
| Lighting Included | Yes |
| Manufacturers Part Number | FFFX012-3GR |
| Purpose | Holiday Decorating |
| Brand | Fraser Hill Farm |
Warranty
| Warranty | 1 Year Limited |