MP9042 - 1" OD tube die for METALpro MP9000 bender. The MP9000 uses one single die to complete a bend. These dies are designed specifically for the MP9000 bender.
METALpro 1" OD Tubing Die, 4-9/16" Bend Radius
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size (L x W x H) | 1" OD Tubing Die, 4-9/16" Bend Radius |
Product Details
| Manufacturers Part Number | MP9042 |
| Country of Origin | Made in USA |
| Package Quantity | 1 |
| Brand | METALpro |