Fill-Rite® 1" Particulate Filter - F4010PM0
Write a Review
|
Questions & Answers (0)
Product Description
1" 40 GPM (151 LPM) 10 Micron Spin on Fuel Filter. Absorbs particulates from fuel up to 10 microns. Designed for gasoline and diesel fuel. Use with Fill-Rite® Filter Head Kit 700ACCF7017.
PRICE
$44.95
5
5
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 5 in |
| Height | 11-1/2 in |
| Weight | 3 lbs |
| Inlet Connection | 1 in |
Product Details
| Type | Accessory |
| Mount | In-line |
| Outlet Connection Type | NPT |
| Color | White |
| For Use With | FR4210G, NX3210B |
| Gallons per Minute | 40 gal/min |
| Outlet | 1 |
| Manufacturers Part Number | F4010PM0 |
| Fuel Type | Gas, Diesel, Kerosene, E-15, Biodiesel Up To B20 |
| PSI | 50.0 psi |
| Inlet Connection Type | NPT |
| Housing Material | Microglass |
| Brand | Fill-Rite |
Warranty
| Warranty | 1 yr |