Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fill-Rite

Model # :WBB2094122

MPN #: FR4210H

Fill-Rite FR4210H, DC Fuel Transfer Pump w/20" Steel Telescoping Suction Pipe, 20 GPM, 2" Bung Mount

Product Description
Contractor-grade, industry-standard Fill-Rite FR4210G pump has an explosion-proof motor with permanent magnet. Steel suction pipe telescopes from 22 in. to 40 in. Features built-in check valve and strainer, hose with static ground wire and thermal overload protection. Manual nozzle included that is Padlockable. UL listed. Made in the U.S.A.

Features:

  • 20 GPM (76 LPM)
  • UL approved motor
  • Heavy duty cast iron
  • Compatible with Diesel, Gasoline, Kerosene, E15, Biodiesel up to B20
  • 2 year warranty
  • 2 in. threaded base for tank mounting
  • Heavy duty cast iron construction
  • Cast bronze rotor with bronze rotary vanes
  • Built-in strainer
  • 1 in. x 12' ft. hose with static wire
  • Manual nozzle
  • Replaces FR4210D
PRICE
$609.99

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-11/16 in
Width6-1/2 in
Height8-3/8 in
Weight32.2 lbs
Cord Length1-1/2 ft
Max Suction Lift8
Inlet Connection1 in
Hose Diameter1 in
Hose Length12.0

Product Details

Duty Cycle30 Minute
Mount2" NPT Bung Mount
Outlet Connection TypeFNPT
Gallons per Minute20 gal/min
Manufacturers Part NumberFR4210H
PSI16.0 psi
BrandFill-Rite
TypeVane Pump
Horsepower1/4 HP
ColorRed
Amperage19.0 A
Voltage12 V
Outlet1
Fuel TypeGasoline, Diesel, B20, E-15, Kerosene
Inlet Connection TypeMNPT
Housing MaterialCast Iron

Warranty

WarrantyLimited Lifetime Warranty yr

Compliance & Certifications

CertificationsUL/cUL Motor