Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




K2

Model # :WBB3191288

MPN #: SPS05001VDK

K2® 1/2 HP Vertical Stainless Top Suction Sump Pump

Product Description
The K2® 1/2 HP Submersible Sump Pump is designed for home sump applications. Constructed with a stainless steel pump housing, cast iron volute and cast iron seal plate, this pump is built to last. The pump includes a direct-in vertical float switch for reliable and maintenance-free operation and fits into a minimum 10 inch diameter sump basin or larger.

Features:
  • Top suction design minimizes clogging, filters debris and handles up to 1/4 inch solids.
  • Lubricated upper and lower ball bearings
  • Heavy-duty energy-efficient, oil-filled PSC motor provides continuous lubrication and extends the life of the pump
  • Discharge size is 1-1/2" or 1-1/4" FNPT adapter included
  • Comes with a 10′ power cord
  • 2 Year warranty


PRICE
$159.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length10 ft
Max Diameter Solids1/4 in
Discharge Connection Size1-1/2 in
Min Sump Pit Diameter10

Product Details

Max Fluid Temperature95 °F
TypeSubmersible Sump Pump
Horsepower1/2 HP
ColorBlack
Amperage6.5 A
Hertz60 Hz
Switch TypeVertical
Impeller MaterialReinforced Thermoplastic
Voltage115 V
Gallons per Hour4200 gal/hr
Phase1
Discharge Connection TypeFNPT
Manufacturers Part NumberSPS05001VDK
Housing MaterialStainless Steel
Temperature of Liquid Pumped32 to 95
Base MaterialCast Iron
BrandK2
Solids HandlingYes

Warranty

Warranty2

Compliance & Certifications

CertificationsCSA, UL