Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




K2

Model # :WBB3191287

MPN #: SPS05001TDK

K2® 1/2 HP Direct Tethered Stainless Top Suction Sump Pump

Product Description
The K2® 1/2 HP Submersible Sump Pump is designed for home sump applications. Constructed with a stainless steel pump housing, cast iron volute and cast iron seal plate, this pump is built to last. The pump includes a direct-in tethered float switch for reliable and maintenance-free operation and fits into a minimum 14 inch diameter sump basin or larger.

Features:
  • Top suction design minimizes clogging, filters debris and handles up to 1/4 inch solids
  • Lubricated upper and lower ball bearings
  • Heavy-duty energy-efficient, oil-filled PSC motor provides continuous lubrication and extends the life of the pump
  • Discharge size is 1-1/2" or 1-1/4" FNPT adapter included
  • Comes with a 10′ power cord
  • 2 Year warranty


PRICE
$149.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-5/8
Width7-1/2 in
Height12-5/8 in
Cord Length10 ft
Max Diameter Solids1/4 in
Min Sump Pit Diameter14

Product Details

Max Fluid Temperature95 °F
Impeller MaterialReinforced Thermoplastic
Phase1
Discharge Connection TypeFNPT
Manufacturers Part NumberSPS05001TDK
Temperature of Liquid Pumped32 to 95
BrandK2
Solids HandlingYes
TypeSubmersible Sump Pump
Horsepower1/2 HP
ColorBlack
Amperage6.5 A
Hertz60 Hz
Switch TypeTethered Automatic
Voltage115 V
Gallons per Hour4200 gal/hr
Housing MaterialStainless Steel
Base MaterialCast Iron

Warranty

Warranty2

Compliance & Certifications

CertificationsCSA, UL