Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB569499

MPN #: 506801

Little Giant 506801 6EC Series Sump Pump - 10' Power Cord

Product Description
Little Giant® 6EN Series Sump Pump - 10' Power Cord

Little Giant 6EN Series pumps feature 1/3 HP Permanent Split Capacitor (PSC) motors providing lower current draw, energy efficiency, improved performance and cooler-running for durability. Built on the industry's best 6E platform, the 1/3 hp 6EN series consumes only 6.0 amps while producing 50 gpm @ 5 ft. of head and reaching a maximum shut off of 22 ft. The new unit also includes a stainless steel plate on the volute as a debris filter, creating lower intake velocities and pump stability.

Features
  • 1/3 HP Permanent Split Capacitor (PSC) motor with thermal overload protection
  • Energy saving low amp draw
  • Cooler running motor which extends pump life
  • Epoxy coated cast iron motor housing
  • Vortex impeller
  • Solids handling up to 1/2 inch diameter
  • Available in manual or automatic operation with two switch options; integral snap action float or piggyback mechanical float
  • On Level: 7" - 10"
  • Off Level: 2" - 5"
  • 2 year warranty


PRICE
$269.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-3/4 in
Width8-1/2 in
Height11-1/8 in
Weight27 lbs
Cord Length10 ft
Switch Off Height2 - 5 in
Switch On Height7 - 10 in
Max Diameter Solids1/2 in
Discharge Connection Size1-1/2 in
Min Sump Pit Diameter12

Product Details

Max Fluid Temperature140 °F
Impeller MaterialNylon
Discharge Connection TypeFNPT
Manufacturers Part Number506801
Temperature of Liquid Pumped140
BrandLittle Giant
Solids HandlingYes
TypeSubmersible Sump & Light Effluent Pump
Horsepower1/3 HP
ColorBlue
Amperage5 A
Series6EC
Hertz60 Hz
Switch TypeManual
Voltage115 V
Gallons per Hour3180 gal/hr
Housing MaterialCast Iron
Base MaterialPlastic
Shaft Seal MaterialCarbon/Ceramic, Nitrile

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA