Robinair Coolant/Battery Refractometer - 75240
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 8-5/8 in |
| Width | 5-1/4 in |
| Height | 2-1/4 in |
| Weight | 1 lbs |
Product Details
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | ROB75240 |
| Operating Temperature | 32F to -60F |
| Brand | Robinair |
Related Products
Robinair's oil is engineered to maintain maximum viscosity at high running temperatures and to improve cold weather starts. Laboratory tests prove that Robinair oil is more thermally stable in comparison to other leading brands, which means it resists breaking down due to heat for a longer period of time. Robinair oil has a lower moisture content than other oils, thanks to our special packaging and handling procedures. Moisture degrades the oil's purity, thinning it and reducing the pump's ability to reach a deep vacuum.
Robinair's oil is engineered to maintain maximum viscosity at high running temperatures and to improve cold weather starts. Laboratory tests prove that Robinair oil is more thermally stable in comparison to other leading brands, which means it resists breaking down due to heat for a longer period of time. Robinair oil has a lower moisture content than other oils, thanks to our special packaging and handling procedures. Moisture degrades the oil's purity, thinning it and reducing the pump's ability to reach a deep vacuum.
The Robinair AC1234-9 Connected R-1234YF ACS Machine recovers, recycles, evacuates, leak-tests and recharges R-1234yf with improved 98.5% efficiency ‐ unmatched by any competitor. The new design features a large 10" capacitive touch LCD display, and automated features including automatic internal refrigerant refill, oil drain and refrigerant identification. Features: New 10" capacitive LCD touch screen and intuitive user interface makes navigation much easier and beginning service quicker Incorporated Wi-Fi and Bluetooth wireless technology enable many new features and capabilities ...
Features: Universal cooling system adapter replaces more than 20 individual adapters for cars, vans, light truck Eliminates airlocks in vehicles cooling systems Check for leaks while system is under vacuum Patent-pending adapter cam mechanism ensures an air-tight seal with radiator and coolant bottle necks Quickly refills system without trapping air that can cause overheating Includes: Universal cooling system adapter with diaphragm gauge, brass flow control valve, and quick connect coupler, Venturi vacuum generator with muffler, Coolant refill hose with inlet screen, Custom-molded case, ...
The 34288NI combines simple operation with superior accuracy. It recovers, recycles, evacuates, and recharges R-134A mobile A/C systems quickly and accurately. The product meets the most current SAE J-2788 standards for accuracy and efficiency recovering over 95% of the refrigerant in the vehicle's A/C system and charging to within +/- 1/2 oz of the programed charge amount. Refrigerant Management System: Displays refrigerant use and monitors remaining filter life. Prompts appear when 1/3 of filter life remains Optional Printer: Add the ability to print service summaries from the machine ...