Robinair Spin On Filter for 34700Z, 34788, 34788, 34988 - 34724
|
Questions & Answers (0)
Product Description
Specially blended for maximum acid and moisture removal. Spin-on filter for 17700-2K, 34134A, 34134-2K, 342000, 34234, 34300-2K, 34700, 34700-2K, 34800, 34800-2K, 34900 series.
PRICE
$93.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-3/4 in |
| Width | 3-3/4 in |
| Height | 3-3/4 in |
| Weight | 4 lbs |
Product Details
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | ROB34724 |
| Brand | Robinair |