Super Lube Multi-Purpose Non-Aerosol Oil W/ PTFE, 1 Quart Trigger Sprayer - 51600 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
1 qt trigger sprayer Super Lube® Multi Purpose Non Aerosol (Oil with PTFE)
Super Lube® Non-Aerosol pump was developed because of environmental concerns. Many industrial facilities do not allow the use of aerosol products. Super Lube® Oil with PTFE is available in a one quart trigger spray container to address these needs.
Super Lube® Non-Aerosol pump was developed because of environmental concerns. Many industrial facilities do not allow the use of aerosol products. Super Lube® Oil with PTFE is available in a one quart trigger spray container to address these needs.
PRICE
$443.40 Sold in packages of 12 / $36.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/8 in |
| Width | 2 in |
| Height | 10-1/2 in |
| Size | 32 oz |
Product Details
| Lubricant Type | PTFE |
| Size Type | Bottle |
| Package Quantity | 12 |
| Description | Multi-Purpose Non-Aerosol |
| Manufacturers Part Number | 51600 |
| Brand | SuperLube |