Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Post Medical

Model # :WBB2218819

MPN #: SA1Q2

Sharps Assure Two 1.5 Quart Sharps Retrieval Program

Product Description
The Two 5 Quart Retrieval Program is suitable for small scale medical office or clinic use.

Features:
  • 2 specially designed sharps containers (3.75"L x 3.75"W x 7"H)
  • Protective plastic liner and tie
  • Protective brown box
  • UPS prepaid return shipping carton
  • Water resistant sealing tape
  • Shipping manifest form for tracking and certificate of destruction
  • Clear and easy instructions
  • Optional wall mount bracket (Model# BRKT) is sold separately


PRICE
$90.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-3/4 in
Width3-3/4 in
Height7 in
Weight2 lbs

Product Details

TypeSharps Retrieval Program
ColorRed
For Use WithSharps Disposal
LidSnap-Tite
Mounting LocationFreestanding/Wall Mount
Capacity3 gal
Latex FreeYes
MaterialPlastic
Package Quantity1
Manufacturers Part NumberSA1Q2
BrandPost Medical