- Use with the Fastpipe® rigid aluminum system
- Pipe x Female NPT
- 3" Fittings are black aluminum die cast
Fastpipe® 1" Reducing Tee x 1/4" Female NPT
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$37.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Hose Inside Diameter | 1 in |
Product Details
| Material | Nylon |
| Description | Reducing Tee |
| Color | Blue |
| Working Pressure Rating | 190 psi |
| Manufacturers Part Number | F2007 |
| PSI | 190 psi |
| Brand | Fastpipe |