Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3785226

MPN #: SL1-A-2448-PB

Little Giant® 1-Tier, 2 Door Tool Storage Locker, 1 Adj. Shelf, 49"Wx27"Dx78"H, Gray,All-Welded

Product Description
Perfect for your "lean manufacturing" shop. Efficiently organize your tools, supplies, and equipment without clutter

Features:
  • 13 gauge steel mesh sides
  • 1 adjustable shelf
  • 750 lbs. capacity per shelf; not to exceed 2,000 lbs. total
  • Double doors with padlockable slide latch
  • Doors open a full 270 degrees
  • Overall height: 78""
  • Interior height: 72"
  • 4" underclearance for transport by pallet truck or fork lift
  • Pegs not included
  • Footpads with 5/8" lag holes


PRICE
$1,809.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width49 in
Depth27 in
Height78 in
Compartment Width48 in
Compartment Depth24 in
Inside Width48 in
Inside Depth24 in
Weight337 lbs
Gauge13

Product Details

Lock TypePadlock Hasp
Shelf Capacity750 lbs
ColorGray
Tier TypeSingle Tier
Configuration1 Wide
Number of Doors2
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Number of Compartments1
Manufacturers Part NumberSL1-A-2448-PB
Shelf MaterialSteel
BrandLittle Giant

Warranty

Warranty1 Year