Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Skil

Model # :WBB3220744

MPN #: DL6280B-10

Skil® PWRCORE 20™ 1/2" Drill Driver Kit, Brushless, 20V

Product Description
Drive through a variety of surfaces and secure fasteners with power and precision with the Skil® 20V Brushless 1/2-Inch Drill Driver. This cordless drill's digital brushless motor delivers up to 400 inch-pounds of torque in every drive, and its variable-speed trigger and 17 torque settings plus drill mode provide maximum control for every project. Change bits quickly and easily with its 1/2-inch keyless chuck. Its built-in LED light with pre-light and afterglow provides maximum visibility.

Includes:
  • 20V Brushless Drill Driver
  • 2.0Ah Battery
  • 20V Standard Charger
  • 2 in. Double End Bit


PRICE
$105.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Chuck Size1/2 in
Torque400 lb-in

Product Details

Battery TypeLithium
TypeCordless Drill Driver Kit
Variable SpeedYes
ColorRed/Black
SeriesPWRCORE 20
Chuck TypeKeyless
KitKit
StylePistol Grip
Number of Batteries1
LED LightYes
Voltage20 V
Number of Chargers Included1
DescriptionBrushless Drill Driver Kit
Manufacturers Part NumberDL6280B-10
BrandSkil
Speed450/1700 ft/min