- Morse 5-Gallon Can Tumblers mix or agitate small batches quickly and economically
- Re-homogenize settled ingredients
- Use as pail or bucket mixer to blend liquids or dry materials
- Tumble pails of component parts with media to deburr or polish them
- The pail or bucket mixer holds cans at an angle to horizontal resulting in a vigorous "corner-over-corner" mixing action
- Can Tumblers rotate pails continuously in one direction. Pail mixers do NOT shake or oscillate cans.
- Accepts steel or plastic cans and pails:
- Up to 12.5" (31 cm) diameter
- 4.5" to 16.5" (12 to 42 cm) tall
- Includes typical 5-gallon cans
- Capacity: 100 Lb. (45.5 kg) per can
- Tumbling speed: 23 RPM
- Can tumblers provide exceptional savings when materials to be agitated are already packed in cans
- Quickly secure pail in can mixer holder with hand wheel on threaded rod and locking handle
- Can mixer base dimensions: 28" x 28" (71 x 71 cm).
- OSHA requires Enclosure
Morse® 1 to 5 Gallon 2 Can Tumbler , 3-Phase 230/460V Motor, 100 Lb. per Can Cap.
|
Questions & Answers (0)
Product Description
Morse® PailPRO™ Can Tumbler provides aggressive corner-over-corner mixing action. Mix products inside your sealed cans or pails with these can rotators to reduce hazards and save clean-up. Use your pail and can mixer to blend the contents of closed 1 to 5 gallon (4 to 19 liter) pails or cans.
PRICE
$2,139.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 100 lbs |
| Weight | 245 lbs |
| Drum Length | 4-1/2 to 16-1/2 in |
| Fits Drum Diameter | Up to 12-1/2 in |
Product Details
| Type | Double Can Tumbler |
| Horsepower | 1/4 HP |
| Color | Blue |
| Motor Type | TEFC |
| Capacity | 1 to 5 gal |
| Voltage | 208-230/460V, 3 Phase V |
| Material | Steel |
| Manufacturers Part Number | 2-305-3 |
| Brand | Morse |
| Speed | 23 ft/min |