Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Morse

Model # :WBB806586

MPN #: 1-5P

Idler Attachment - To Roll 1-5 Gallon Can on Morse® 201 Series

Product Description
Morse® Idler Attachment - To Roll 1-5 Gallon Can On 201 Series

  • Extends usefulness of the drum mixer to roll a 1 to 5 gallon cylindrical can up to 18" (45.7 cm) tall
  • Comes complete with adjustable spacers and mounts
  • This option is for 201 and 201VS portable drum rollers
  • Not for belted drum rollers


Can fit on all 201 Series models.

  • MADE IN THE USA
  • 2 Year Warranty

PRICE
$189.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in
Width4 in
Height4 in
Weight7 lbs

Product Details

StyleIdler Attachment to Roll
TypeIdler Attachment
MaterialSteel
Manufacturers Part Number1-5P
BrandMorse

Warranty

Warranty2