Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Terrier

Model # :WBB3791029

MPN #: 851100

Terrier 3 FBK Vertical Plate Lifting Clamp, 6600 lb. Capacity, 0-1"Jaw

Product Description
For lifting and moving of steel beams, profiles and structures where the load must stay in position. The special shape of the lifting shackle places the centre of the gravity of the beam beneath the lifting shackle.

Features:
  • Recommended for moving and stacking of steelbeams
  • Minimum WLL is 10 % of the maximium WLL
  • 3 FBK Vertical Plate Lifting Clamp with 0-1.00 inch jaw opening & 6600 lbs Working Load Limit


PRICE
$956.36

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity6600 lbs
Throat Depth2-5/8 in
Max Plate Thickness1 in
Bail Opening2-3/4 in
Working Load Limit6600 lbs

Product Details

TypeVertical
MaterialSteel
Package Quantity1
ColorYellow
Manufacturers Part Number851100
BrandTerrier