Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WB290461

MPN #: 91160

First Aid Only™ 91160 Windlass Tourniquet

Product Description

The Windlass Tourniquet is a limb trauma care device, designed for stopping blood loss during a traumatic bleeding event. This tourniquet features the easy to secure D-Clasp so the tourniquet can be wrapped around the leg and secured above the wound without having to slide the tourniquet all the way up the limb. The tightening strap is secured to the windlass at a strong single ring point which improves both the strength of the windlass and the ability to stop the blood flow quicker when seconds count. Windlass has secure grip ends to prevent slipping while twisting. This tourniquet is perfect for treating high risk bleeding situations occurring in the workplace or during recreational activities. High-performance nylon strap stops the blood flow immediately. Packaging comes with instructions for proper use.

PRICE
$31.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width7 in
Depth2 in
Height2 in

Product Details

TypeTourniquet
MaterialLatex-Free
Package Quantity1
DescriptionWindlass Tourniquet
Manufacturers Part Number91160
BrandFirst Aid Only