- Hinged lids are designed for easy one-handed opening
- Lids have a stacking feature for added stability and a secure locking tab
- Lightweight design prevents tipping when open
- Interior support ribs prevent racks from warping
- Pipette Tip support wafers are color-coded for pipette tip size identification, and have large tabs for easy removal from rack
CELLTREAT® 10µL Ext. Length Pipette Tip Rack, Empty for Reload System, Non-Sterile, 20PK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$57.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 in |
| Width | 3-5/16 in |
| Height | 2-1/4 in |
Product Details
| Type | Extra Long Pipette Tip Rack |
| Graduated | N |
| Material | Polypropylene |
| Package Quantity | 20 |
| Description | Extra long pipette tip rack |
| Color | Natural |
| Manufacturers Part Number | 229060 |
| Tissue Culture Treated | N |
| Brand | CELLTREAT Scientific Products |