Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3088662

MPN #: 1685R

Pipette Storage Rack, 4 Compartment, Includes 2 Accessory Holders, ABS, Magnetized, Red

Product Description
Features
  • Four angled compartments protect and organize glass or plastic serological pipets
  • Durable ABS construction for scratch resistance and easy cleaning
  • Strong magnets on both sides for secure mounting to most metal surfaces
  • Rack can stand on flat surfaces without mounting
  • Two included accessory attachments keep pipet fillers and bulbs within reach
  • Side windows allow for easy viewing of pipet size and inventory
PRICE
$109.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1685R
Package Quantity1
BrandGlobe Scientific