Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB1116005

MPN #: F18953-0000

Bel-Art Pipette Support Rack 189530000, Polypropylene, 50 Places, 8-3/8" x 4-1/2" x 8-3/4", 1/PK

Product Description
Sturdy polypropylene rack holds 50 pipettes in a vertical 5 x 10 arrangement. Top and middle decks have 16 mm diameter holes; bottom deck holes are tapered from 16 mm to 6 mm diameter.

Features:
  • Pipette tips will not contact table surface
  • End plates have handles for easy carrying
  • Steam autoclavable at 121°C (250°F)


PRICE
$44.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-3/8 in
Width4-1/2 in
Height8-3/4 in

Product Details

Rows5 x 10
Capacity50 Pipettes
MaterialPolypropylene
Package Quantity1
DescriptionPipette Support Rack
ColorClear
Manufacturers Part NumberF18953-0000
Places50
BrandBel-Art