Features:
- Polyethylene support is 24-1/8 cm x 17-13/16 cm (9-1/2 x 7") wide and 29-3/16 cm (11-1/2") high
- There is 21-5/16 cm (8-3/8") between plates with a 1-7/8 cm (3/4") diameter carrying bar at the top
- Supports pipettes longer than 22 cm (85/8")
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 7 in |
| Height | 11-1/2 in |
Product Details
| Capacity | 12 Pipettes |
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | Pipette Support Rack |
| Color | White |
| Manufacturers Part Number | H18960-0000 |
| Places | 12 |
| Brand | Bel-Art |