Global Industrial
Model # :WB2453704
Global Industrial Upright Laboratory Refrigerator, 31.4 Cu.Ft., 2 Glass Doors
Write a Review
|
Questions & Answers (0)
Product Description
Ensure the right cooling temperature for your facility contents. The Global Industrial Upright Laboratory Refrigerator is designed with simplicity and efficiency in mind, allowing seamless temperature control from a digital operating system. Ideal for labs, medical rooms, pharmacies, and similar facilities. Large front digital Thermostat LED Display is easy-to-read. Transparent glass swing doors allows a sharp view of stored contents and materials from a distance. Cylinder lock provides protected access security. Standard white cabinet and chamber bring a professional appearance to your laboratory or medical space. 1 Year Limited Warranty on parts, 3 Years on compressor.
PRICE
$4,999.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 44-1/2 in |
| Depth | 29-11/16 in |
| Height | 78 in |
| Weight | 500.4 lbs |
Product Details
| Cabinet Color Family | White |
| Lock Type | Key Lock, Padlock Kit |
| Door Type | Glass |
| Door Swing | Dual |
| Wattage | 850 W |
| Defrost Type | Automatic |
| Chamber Color Family | White |
| Number of Shelves | 12 |
| Manufacturers Part Number | 2453704 |
| Brand | Global Industrial |
| Type | Medical and Lab Refrigerator |
| Color | White |
| Amperage | 7.5 A |
| Hertz | 60 Hz |
| Casters | Yes |
| Temperature Range | 2° to 8°C |
| Style | Upright |
| Capacity | 31.4 ft³ |
| Number of Doors | 2 |
| Voltage | 115 V |
| Description | Upright Lab Refrigerator |
| Number of Compartments | 1 |
| Thermostat Type | Digital |
| Door Style | Swing Door |
| Refrigerant Type | R600a |
Warranty
| Warranty | 1 Year Parts, 3 Years Compressor |
Compliance & Certifications
| Certifications | CE; UL/cUL |
| ADA Compliant | No |