Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Biotech Supply

Model # :WBB2043809

MPN #: ABT-HC-10PS

American Biotech Supply Premier Compact Laboratory Refrigerator, 10.5 Cu. Ft., Solid Door

Product Description
American Biotech Supply Premier Compact Laboratory Refrigerator ABT-HC-10PS, 10.5 Cu. Ft.

Standard Features:
  • Premier Solid Door Compact Laboratory Refrigerator
  • 10.5 Cu. Ft. Capacity
  • One solid swing door, right hinged, not reversible
  • Microprocessor temperature controller
  • Digital temperature display
  • Audible and visual high and low temperature alarms
  • Remote alarm contacts
  • Adjustable operating temperature range: 1°C to 10°C; cycle preset to average 4°C
  • Six adjustable shelves with guard rail on back to prevent product from being pushed against back wall
  • Bottom footed shelf to allow air circulation
  • Back wall evaporator cover
  • Forced draft circulation
  • Keyed door lock
  • Magnetic door gasket for positive seal
  • Leveling legs
  • LED interior lights are safety shielded and switch controlled
  • Probe access port (3/8")
  • Powder coat exterior
  • High density urethane foam cabinet insulation
  • HFC-free refrigerant (R600a), foam insulation and packaging
  • Two year parts and labor warranty, plus an additional three year compressor parts warranty
  • Pyxis®, Omnicell® and AcuDose RX® compatible
  • Exterior dimensions: 23-3/4"W x 26-1/2"D x 59"H
  • Note: This unit must have 4" clearance on sides and back for adequate ventilation
  • Cycle defrost
  • 115V, 60 Hz, 1/3 HP, 2.3 Amps
  • Shipping weight: 183 lbs.
PRICE
$3,799.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-3/4 in
Depth26-1/2 in
Height59 in
Weight143 lbs

Product Details

Cabinet Color FamilyWhite
Number of Adjustable ShelvesYes
Door TypeSolid
Defrost TypeCycle
Chamber Color FamilyWhite
Number of Shelves6
Phase1PH
Manufacturers Part NumberABT-HC-10PS
BrandAmerican Biotech Supply
TypeMedical and Lab Refrigerator
ColorWhite
Hertz60 Hz
CastersNo
Temperature Range1 to 10 °C
StyleUpright
Capacity10.5 ft³
Number of Doors1
Voltage115 V
DescriptionPremier Laboratory Compact Refrigerator
Door StyleSwing Door
Refrigerant TypeR600a

Compliance & Certifications

CertificationsUL/C-UL Listed, Energy Star Certified
ADA CompliantNo