O-Cedar Commercial Hand & Nail Brush, Polypro 12/Case - 93110 - Pkg Qty 12
|
Questions & Answers (0)
Product Description
Pointed tip easily cleans under fingernails. Tough white polypro bristles. Large handle protects knuckles. 1' trim.
PRICE
$45.72 Sold in packages of 12 / $3.81 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Height | 4 in |
| Weight | 0.3 lbs |
| Bristle Length | 1 in |
Product Details
| Handle Material | Plastic |
| Material | Plastic |
| Package Quantity | 12 |
| Description | Commercial Hand and Nail Brush |
| Color | White |
| Manufacturers Part Number | 93110 |
| Brand | O-Cedar Commercial |
| Bristle Material | Plastic |