Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SpillTech

Model # :WBB2331139

MPN #: SPKO-10

SpillTech 10 Gallon Oil-Only Spill Kit SPKO-10

Product Description
Respond to spills with this 10-Gallon Spill Kit.

Features
  • Packed with SpillTech absorbents, bags, ties, goggles, gloves and tamperproof seal labels
  • Yellow blow molded, high-density polyethylene drum with UV inhibitors.
  • Durable, lightweight and weather and chemical resistant
  • White lid with plastic lever-lock band closure
  • Kit Includes: Pads, Socks, Pillow, Disposal Bags & Ties, Nitrile Gloves, Safety Goggles, Labels, Seals
PRICE
$159.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
159.95
Buy 4 units - 6 units
149.95Save $10.00 (6%)
Buy 7+ units
139.95Save $20.00 (13%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width15 in
Height18-5/16 in
Weight14.4 lbs
Pillow Size8 x 18 in
Sock Size3 x 48 in
PerforationsYes
Pad Size15 x 19 in

Product Details

WheelsNo
Shelf Life1 yr
Container MaterialPlastic
Pillows1
Drum Capacity10 gal
Manufacturers Part NumberSPKO-10
BrandSpillTech
TypeOil Only Kit
ColorYellow
Socks3
Capacity/Absorption Gallons9.5 gal
StyleSpill Kit
Pads20
Fluids AbsorbedOil Only
Package Quantity1
Description10 Gallon Spill Kit
Container TypeDrum
Number of Pads20
Number of Gloves1 Pair

Warranty

Warranty1 yr