Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ENPAC

Model # :WBB2264757

MPN #: 1492-YE

ENPAC® 95 Gallon SpillPack Spill Kit, Oil Only, Easy-Off Lid, Yellow, 1492-YE

Product Description
ENPAC® 20 Gallon SpillPack Spill Kit, Universal, Easy-Off Lid, Yellow, 1420-YE

When a spill occurs, time becomes your most valuable asset. Rapidly respond to any spill with these easy-access Spill Kits. The non-threaded lid design allows for quick retrieval of spill response equipment in a durable, chemically resistant container. Universal absorbents absorb all compatible liquids. Refill Spill Kits available.

Spill Spill Kit Includes
  • 1- 20 Gallon Poly Spillpack
  • 1- Gallon Jug ENSORB®
  • 20- Universal Absorbent Pads
  • 6- Medium Universal Socks
  • 1- Pack wipers
  • 2- Disposal bags and ties
  • 1- Pair nitrile gloves
  • 1- Pair goggles
  • 1- Emergency response guidebook
  • 1- Instruction sheet and SDS
PRICE
$629.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
629.00
Buy 4 units - 6 units
599.00Save $30.00 (5%)
Buy 7+ units
579.00Save $50.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31-1/2 in
Width31-1/2 in
Height41-1/2 in
Weight55
Sock Size3 x 48, 3 x 96 in
PerforationsYes
Container Size95 gal
Pad Size15 x 17 in
Absorbency WeightMedium

Product Details

WheelsNo
Container MaterialPolyethylene
Drum Capacity95 gal
Manufacturers Part Number1492-YE
BrandENPAC
TypeOil Only Kit
ColorYellow
Socks10
Capacity/Absorption Gallons55 gal
StyleSpill Kit
Pads100
Fluids AbsorbedOil Only
Package Quantity1
DescriptionPoly-SpillPack Spill Kit , Easy-Off Lid
Container TypeDrum
Number of Pads100
Number of Gloves2 Pairs

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsEPA 40 CFR 112, 29 CFR 1910.22