Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ENPAC

Model # :WBB3092121

MPN #: 1350-YE

Enpac Wheeled Salvage Drum Spill Kit, Universal, 50 Gallon

Product Description
Since you can't bring the spill to the kit, bring the kit to the spill with a wheeled salvage drum. This 50-gallon model allows the user to maneuver ample absorbents wherever a spill occurs. Universal absorbents will soak up just about any liquid spilled, including water.

Includes:
  • (1) 50-Gallon Wheeled Salvage Drum
  • (40) Universal Absorbent Pads
  • (5) Large Universal Socks
  • (10) Medium Universal Socks
  • (1) Pack Wipers
  • (1) Gallon Jug ENSORB
  • (4) Disposal Bags and Ties
  • (2) Pair Nitrile Gloves
  • (2) Goggles
  • (1) Emergency Response Guidebook
  • (1) Instruction Sheet and SDS


PRICE
$639.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
639.00
Buy 4 units - 6 units
609.00Save $30.00 (5%)
Buy 7+ units
589.00Save $50.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25
Width30
Height46 in
Weight65
Sock Size3 x 48, 3 x 96 in
PerforationsYes
Container Size50 gal
Wheel Diameter6 in
Pad Size15 x 17 in
Absorbency WeightMedium

Product Details

WheelsYes
Container MaterialPolyethylene
Drum Capacity50 gal
Manufacturers Part Number1350-YE
BrandENPAC
TypeUniversal Spill Kit
ColorYellow
Wheel TypePolyolefin
Socks15
Capacity/Absorption Gallons31 gal
Pads40
Fluids AbsorbedUniversal
Package Quantity1
DescriptionWheeled Salvage Drum Spill Kit
Container TypeDrum
Number of Pads40
Number of Gloves2 Pairs

Warranty

Warranty1 yr