Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3786992

MPN #: OZSS850DAV-DCW

OZ Lifting Products 850 lb. Stainless Steel Davit Crane with 12V DC Electric Winch

Product Description
The Stainless Davit Crane in 850 lb. capacity is perfect for mobile or off-grid lifting applications, combining 304 stainless steel durability with a DC-powered winch. Four adjustable boom heights, full rotation, and manual stainless steel braking give operators precise control, while quick-connect assembly ensures fast, tool-free setup. Perfect for in-the-field maintenance for industries like wastewater, chemical processing, aerospace, and mining.

Features:
  • RoHS-compliant, electropolished finish
  • Quick connect pins – no tools required for assembly and installation
  • 12V DC electric winch
  • 2.5:1 safety factor, individually tested and certified at 125%
  • Stainless steel ID tag
  • Wire or synthetic rope assembly, headache ball, mast extension, pedestal, wall mount, socket, and wheel bases sold separately


PRICE
$3,055.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity850 lbs
Weight99 lbs
Usable Mast Height42 in
Boom Length42 in

Product Details

Assembly RequiredYes
TypePowered Davit Crane
Material304 Stainless Steel
Package Quantity1
ColorSilver
Manufacturers Part NumberOZSS850DAV-DCW
BrandOZ Lifting Products

Warranty

Warranty1 yr