Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB2322335

MPN #: OZ3PBTA

OZ Lifting OZ3PBTA Push Beam Trolley 3 Ton Capacity

Product Description
OZ Lifting OZ3PBTA Push Beam Trolley with 8" Rod 3 Ton Capacity

Features:

  • Fastest adjusting trolley requiring no tools to install
  • Lightweight robust construction
  • ROHS compliant zinc plated finish
  • Glow in the dark decals
  • Fits to most I, S, and W-Beams
  • Durable baked enamel provides protection
  • Precision ball bearing trolley wheels
  • Side plates protect trolley wheels
  • Anti-drop plate
  • Stainless steel ID tag
  • Individual test certificate and serial number
  • Made in USA
PRICE
$1,299.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-2/5 in
Width14 in
Height14 in
Weight Capacity6000 lbs
Weight109 lbs
Bail Opening2.5 x 1.50 in
Head Room9-7/8 in
Flange Width3-3/4 to 8 in
Min Radius Curve5 ft

Product Details

TypeStandard Trolley
ColorSilver
MaterialSteel
Manufacturers Part NumberOZ3PBTA
BrandOZ Lifting Products

Warranty

Warranty10 yr