Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Coast

Model # :WBB3227065

MPN #: 31299

Coast® FL95R Rechargeable Headlamp, 1250 Max Lumens, Plastic, Black

Product Description
Meet every moment with the right light. From the workshop to the shoreline, the FL95R goes big on versatility and user-friendliness-featuring 8 output modes, four different light types, and peak brightness of 1250 lumens. Use the four-mode PURE BEAM' main optic-medium, high, low, Turbo-for routine lighting needs, and adjust your beam shape using the GLIDE FOCUS™ Radial Arm to easily transition between Ultra View Flood Beam and BULLS-EYE™ Spot Beam. Use the diffused, warm-white ARC Area Lights for close-up situations when softer light and softer shadows make for better overall vision. And use the anti-glare red and green beams to prevent "night blindness" and to avoid detection in your surroundings. The adjustable, silicone-lined Coast® Ultra-Strap™ is made of breathable mesh for non-slip performance and long-lasting comfort. Coast® Rechargeable Plus technology allows the headlamp to run up to 15 hours on one charge or on three AAA alkaline batteries (purchased separately). Simply plug into the integrated USB-C port to recharge. Constructed of top-grade materials, the FL95R is IP54 water-resistant and dust-resistant and backed by the Coast® lifetime warranty.

Features:
  • Battery Charging Level Indicator: Check the status of your batteries charge level with our built-in charge level indicator. (Solid red) when charging, (solid green) when fully charged
  • Battery Lockout: Preserve precious power-the lock-out mechanism prevents the headlamp from accidentally turning on when stowed away. Ensure your light power switch stays in the off position with an intuitive, one-click power lock
  • Rechargeable Dual Power: Each Coast® Rechargeable-Dual Power product comes with a ported ZITHION-X™ rechargeable battery or a non-ported ZITHION™ rechargeable battery and is compatible with either Coast® Extreme Performance alkaline batteries or other brand-name battery types, depending on the product. This provides you the cost savings of using rechargeable and the flexibility of reverting to alkaline


PRICE
$60.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width2 in
Height2-1/4 in
Weight0.2 lbs

Product Details

Water RatingIP54
Intrinsically SafeNo
Batteries IncludedYes
Runtime Full Power Hours2 h
MaterialPlastic
Beam Distance183 m
Manufacturers Part Number31299
Battery Type RequiredLithium Ion
Lumens110/420/830/1250
Light Modes7
Water ResistantYes
BrandCoast
TypeRechargeable Headlamp
Mode TypesLow, Medium, High, Turbo, Red, Green, High CRI
ColorBlack
SeriesFL
Number of Batteries Required1
StyleGeneral Purpose
RechargeableYes
Max Lumens Range110 to 1250
Max LumensHigh: 830, Turbo: 12
Package Quantity1
Bulb TypeLED

Warranty

WarrantyLifetime yr

Compliance & Certifications

CertificationsANSI/PLATO FL 1