Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Coast

Model # :WBB3227064

MPN #: 31298

Coast® FLX7 Headlamp, 1500 Max Lumens, Plastic, Black

Product Description
Versatile, powerful, and built for whatever your day throws at you-the Coast® FLX7 headlamp delivers the right light for the right moment. With a peak output of 700 lumens, this multi-mode headlamp shines in five modes: high, medium, low, red, and green. The PURE BEAM® Twist Focus™ optic allows you to switch seamlessly between a BULLS-EYE&3153; Spot Beam for long-range viewing and a PURE BEAM® Flood Beam for wide-area coverage.

Designed for convenience, the FLX7 features raised, easy-to-find buttons and a power lock-out function to prevent accidental activation. The Coast® Dual Power System ensures you're never left in the dark-running on either the included AAA alkaline batteries or an optional rechargeable ZITHION-X™ lithium battery. Unlock an ultra-bright Turbo Mode by upgrading to rechargeable power. Built with an adjustable, silicone-lined Coast® Ultra-Strap™ this headlamp provides a secure, non-slip fit for all-day comfort.

Rated IP54 water-resistant and dust-resistant, the FLX7 is ready to perform in tough conditions and is backed by the Coast® lifetime warranty.

Features:
  • Battery Charging Level Indicator: Check the status of your batteries charge level with our built-in charge level indicator. (Solid red) when charging, (solid green) when fully charged
  • Battery Lockout: Preserve precious power-the lock-out mechanism prevents the headlamp from accidentally turning on when stowed away. Ensure your light power switch stays in the off position with an intuitive, one-click power lock
  • Tri-Color Beam: Versatility to meet broad needs. The Tri-Color Beam combines white, red, and green beams into a single device. High-powered LEDs deliver all-white light for general use, red light for anti-glare and signaling, and green light for tracking
  • Coast®'s patented focusing technology adapts to your need. The Ultra View Flood beam delivers edge-to-edge clarity in a broad circle, and the BULLS-EYE™ Spot Beam sends a sharp ray of light at a distance with a transitional halo around the spot to increase the effective viewing area


PRICE
$35.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-3/4 in
Width2-3/16 in
Height1-7/8 in
Weight0.2 lbs

Product Details

Water RatingIP54
Intrinsically SafeNo
Batteries IncludedYes
Runtime Full Power Hours2 h 30 min
MaterialPlastic
Beam Distance147 m
Manufacturers Part Number31298
Lumens110/370/700/1000
Light Modes4
Water ResistantYes
BrandCoast
TypeRechargeable Headlamp
Mode TypesLow, Medium, High, Turbo
ColorBlack
SeriesFLX
StyleGeneral Purpose
RechargeableYes
Number of Batteries3
Max Lumens Range105 to 1000
Max LumensHigh: 780, Turbo: 1000
Package Quantity1
Bulb TypeLED

Warranty

WarrantyLifetime yr

Compliance & Certifications

CertificationsANSI/PLATO FL 1