- Front ledge serves as a place to dry slides
- Made of durable polystyrene
Bel-Art 10-Place Microscope Slide Holder Strip, 10 x 2 x 1 1/4", Plastic
Write a Review
|
Questions & Answers (0)
Product Description
This slide holder has a sloped groove that accepts up to 10 single or double slides standing on end.
PRICE
$23.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Material | Plastic |
| Package Quantity | 1 |
| Description | 10-Place Microscope Slide Holder Strip |
| Manufacturers Part Number | F44542-0000 |
| Accessory Type | Microscope Slide Holder |
| For Use With | Slides |
| Brand | Bel-Art |