Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nalgene

Model # :WBB2224716

MPN #: 2118-0016

Thermo Scientific Nalgene™ Wide-Mouth Straight-Sided PPCO Jars with Closure, 500mL, Case of 24

Product Description
Store pastes, solids, specimens and lab supplies in Thermo Scientific™ Nalgene™ Wide-Mouth Straight-Sided PPCO Jars. These versatile, translucent jars have excellent chemical resistance and can be autoclaved repeatedly.

Features:
  • Wide mouth and straight sides provide full-access and complete sample retrieval.
  • 15, 30 and 60mL jars have natural polypropylene closures.
  • 125mL to 1L jars have white polypropylene closures with recessed tops for stacking, which helps with organizing the fridge or counter top and maximizing storage space
  • 125 and 250mL sizes fit Osterizer™ and other blenders that have Mason Jar threads; recommended for use with Fluid Transfer Closure DS2153-0700.
  • For 500mL and 1L sizes, remove closure and autoclave separately.
  • Polypropylene copolymer jars are not liquid leak proof, not recommended for liquid transport.

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$275.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height3-7/16 in
Diameter112 mm

Product Details

TypeJars
Neck Finish120
ColorClear
Closure120mm
Cap MaterialPP
Capacity500
IncludesScrew Cap
Closure TypeScrew Closure
MaterialPolypropylene Copolymer
DescriptionWide Mouth Straight-Sided Jar
Package Quantity24
Manufacturers Part Number2118-0016
Cap Color FamilyWhite
BrandNalgene