Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Magliner

Model # :WBB3788379

MPN #: 10966

Magliner® 13" Aggressive Tread Pneumatic Tire Only For Drive Wheel

Product Description
Replace the tire on your Magliner® motorized product drive wheel with this aggressive tread pneumatic tire. The deep tread pattern provides superior traction on various surfaces, making it ideal for outdoor use or facilities with debris-prone floors.

Features:
  • Aggressive tread pattern for enhanced traction
  • Pneumatic (air-filled) construction
  • Replacement tire only - fits existing wheel hub
  • Ideal for outdoor or rough surface applications
  • Standard valve stem for easy inflation
Covered by Magliner's® standard 1-year warranty on replacement parts.

PRICE
$68.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-1/2 in
Weight1 lbs
Wheel Diameter13 in

Product Details

Assembly RequiredNo
Wheel MaterialRubber
MaterialRubber
Package Quantity1
ColorBlack
Manufacturers Part Number10966
Wheel TypePneumatic
BrandMagliner

Warranty

Warranty1 Year