Hamilton® Champion™ Forged Rigid 10 x 2-1/2 Duralast™ Ball 2500 Lb. Caster
Write a Review
|
Questions & Answers (0)
Product Description
Hamilton® Champion™ Forged Rigid 10 x 2-1/2 Duralast™ Ball 2500 Lb. Caster
This Champion Caster features superior performance, wide selection and reliable service. The 1" integrally forged steel kingpin is guaranteed for life.
This Champion Caster features superior performance, wide selection and reliable service. The 1" integrally forged steel kingpin is guaranteed for life.
PRICE
$449.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Height | 12-1/2 in |
| Weight Capacity | 2500 lbs |
| Wheel Diameter | 10 in |
| Mounting Bolt Hole Diameter | 1/2 in |
| Plate Size | 7-1/4 x 5-1/4 in |
| Bolt Spacing | 3-3/8 to 4-1/8 x 5-1/4 to 6-1/8 in |
Product Details
| Wheel Material | Polyurethane |
| Type | Extra Heavy Duty |
| Bearing Type | Ball |
| Brake Type | No Brake Included |
| Caster Type | Rigid |
| Wheel Type | Duralast |
| Caster Rig Material | Forged Steel |
| Manufacturers Part Number | R-CH-10DB |
| Compatible Part/Model Number | W-1025-DB-3/4 |
| Brand | Hamilton |