- Convenient one-hand release lever
- Heavy-duty jaw surfaces provide extra gripping power
Williams® 10" Straight Jaw Locking Plier
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$10.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
Product Details
| Handle Material | Steel |
| Type | Locking Plier |
| Jaw Surface | Serrated |
| Number of Pieces | 1 |
| Wire Cutter | No |
| Jaw Shape | Straight |
| Handle Type | Lever, Pliers |
| Style | Straight Jaw |
| Country of Origin | China |
| Handle Color Family | Silver |
| Manufacturers Part Number | JHW23305 |
| Handle Style | Comfort Grip |
| Brand | Williams |