Three (3) of the most popular Cobra® pliers in one set. includes one of each: 7-1/4" Cobra® Pliers-Comfort Grip (87 02 18), 10" Cobra® Pliers-Comfort Grip (87 02 250), 12" Cobra® Pliers-Comfort Grip (87 02 300).
Knipex® Comfort Grip Cobra® Set (7, 10, & 12), 3 Pc
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Jaw Capacity | Up to 2 3/4 in |
Product Details
| Handle Material | Plastic Coated |
| Number of Pieces | 3 |
| Material | Steel |
| Color | Red |
| Handle Color Family | Red |
| Manufacturers Part Number | 9K 00 80 05 US |
| Handle Type | Multi-component Grip |
| Brand | Knipex |
Related Products
KNIPEX® 12 12 02 Automatic Wire Stripper 14-32 Awg Features: From-fit stripping of both standard and difficult-to-remove insulating materials such as PTFE, silicone, Radox, Kapton and rubber inlcuding multi-layer insulations Blades are shaped precisely to the respective conductor cross-section An adjustable length stop is perfect for use when cutting the same stripping lengths during repetitive work With additional cable guide for exact positioning of the conductor in the stripping area of the blades
Features: Handles with Bi-Molded Grips On/off return spring for higher comfort and higher frequency cutting may be turned off when tool is kept in belt or pocket High-leverage joint placement to reduce the cutting force. Joint design ensures a smooth joint action Heavy-duty design - high performance tool steel construction adds extra strength Comfortable two-component handles which combines durability and a secure non-slip grip
GrooveLock Pliers Press and slide button quickly adjusts lower jaw All purpose jaw grips on round, flat, square and hex shapes More groove positions provide the optimum hand location for a better grip on the work piece ProTouch™ Grips provide extra comfort and reduces hand fatigue Ratcheting action allows GrooveLock to be adjusted from the open position up to the work piece by pushing the handle up - no need to press the button Anti-pinch design prevents handles from pinching
KNIPEX® 87 01 400 SBA Cobra® Pliers 15-3/4" OAL Features: Adjustment at the touch of a button directly on the workpiece Fine adjustment for optimum adaptation to different size work pieces and a comfortable gripping position Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: low wear and reliable gripping Box-joint design: high stability because of double guide Reliable catching of the hinge bolt: no unintentional shifting, including pinch guard which prevents operators´ fingers being pinched
Greater gripping capacity but much lower weight than comparable pipe wrenches Fast push-button adjustment directly on the workpiece, no unintentional slipping of the joint Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width Self-locking on pipes and nuts: no slipping on the workpiece and low hand force required Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping Box-joint design for high stability due to double guide Pinch guard prevents operators' fingers being pinched ...