Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB3248039

MPN #: HVC-260T

Sealer Sales® 10" Table Top Chamber Vacuum Sealer

Product Description
Our HVC-260T vacuum sealer is an economical 10" table-top, stainless steel vacuum chamber. The chamber is ideal for vacuum sealing different types of vacuum pouches in the pharmaceutical, food, coffee, tea or electronic industries. The unit does not need an external compressor for operation. Simply place vacuum pouch into chamber with the open edge across the sealing bar. Close the lid to start the cycle and the lid will automatically open when cycle is completed. Vacuum time ranges from 10-30 seconds

Features:
  • Impulse seal - sealing length: 10", Seal width - 5mm
  • Heavy duty 1/4 hp oil pump
  • 10" removable seal bar
  • Compact unit
  • Stainless steel construction
  • Easy to use digital control panel and easy to read pressure indicator
  • No external compressor required


PRICE
$1,479.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Depth20 in
Height13 in
Weight85 lbs
Seal Length10

Product Details

Assembly RequiredYes
ColorSilver
Amperage4 A
SeriesHVC
Heat TypeImpulse
For Use WithVacuum Sealing
Wattage520 W
Voltage110 V
Watts520 W
ImpulseYes
Manufacturers Part NumberHVC-260T
BrandSealer Sales

Warranty

Warranty6