Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB3248053

MPN #: TC-420LR

Sealer Sales® 17" Table Top Vacuum Sealer, Seal Bars at Left & Right

Product Description
Our TC-420 vacuum sealer is a stainless steel vacuum chamber machine ideal for sealing vacuum pouches used in the pharmaceutical, food, or electronic industries. The unit does not need an external compressor for operation. Simply place vacuum pouch into chamber with the open edge across the sealing bar. Close the lid to start the cycle and the lid will automatically open when cycle is completed. Vacuum time ranges from 10-30 seconds

Features:
  • Perfect for heavy duty applications
  • Stainless steel construction
  • Durable aluminum steel bar
  • Acrylic plastic lid
  • Busch vacuum pump
  • Sealing length:16.9" x 2
  • Seal bar options: Two seal bars (left and right)
  • Seal width: 3mm with electric cut off (6mm by special request)
  • Custom features available: Gas flush, sensor control, bi-active sealing, 220V
  • ETL, UL, NSF, CE, and CSA certified
  • Ships via LTL Freight only


PRICE
$6,025.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth21 in
Height21 in
Weight220 lbs
Seal Length17

Product Details

Assembly RequiredYes
ColorSilver
Amperage15 A
SeriesTC
Heat TypeImpulse
For Use WithVacuum Sealing
Wattage1800 W
Voltage110 V
Watts1800 W
ImpulseYes
Manufacturers Part NumberTC-420LR
BrandSealer Sales

Warranty

Warranty1

Compliance & Certifications

CertificationsETL, UL, NSF, CE, CSA