Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276302

MPN #: B16140Z

Buyers Products 10-Ton Forged Eye w/ 3" I.D., Zinc Plated Finish - B16140Z

Product Description
The 10 Ton Forged Steel Tow Eye from Buyers Products is designed to be bolted into an adjustable channel bracket. This allows you to position the tow eye or lunette for level towing. Simply bolt the eye into the channel bracket at the position that fits your needs, and connect to the pintle hook on your truck. The eye has an interior diameter of 3 in. and is made of rugged forged steel to handle a maximum gross towing weight of 20,000 lb. The forged eye comes in a zinc plated finish.

Features
  • Achieve level towing by connecting the tow eye to an adjustable channel bracket.
  • Strong forged steel construction can handle towing weights up to 20,000 lb.
  • Zinc Plated Finish


PRICE
$69.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-2/5 in
Depth6-1/4 in
Height7-1/2 in
Weight12.6 lbs
Size10 Ton
Fastener Size5/8 in
O.D. EYE6-1/4"

Product Details

TypeLunette
ColorSilver
Hole Spacing Vertical2"
For Use WithConstruction Trailers, Equipment Haulers
ID Eye3"
StyleForged Eye
M.G.T.W.20,000 Lbs
FinishZinc Plated
MaterialForged Steel
Description10-Ton Forged Eye w/ 3" I.D.
Manufacturers Part NumberB16140Z
Section Drawbar1-9/16"
M.V.I.2,000 Lbs
BrandBuyers Products